Gas and Plumbing Lubricant

Gas and Plumbing Lubricants

LEAK DETECTOR SPRAY - ROCOL Leak Detector Spray efficiently identifies the location of potentially dangerous gas leaks. For use by CORGI registered installers.

M23660 Gas Tap Lubricant - ROCOL M23660 Gas Tap Lubricant is a non-melting, organically modified clay thickened grease containing a high concentration of molybdenum disulphide. Developed in conjunction with cooker and tap manufacturers for the lubrication of taper gas taps.

Gasseal - ROCOL Gasseal is an off-white sealant with good sealing properties for use on threaded and face joints. Primarily for LPG, Natural Gas and Air. Tested to BSEN 751-2: 1997 Class B, Gassseal is suitable for use by CORGI registered gas installers.

Pipeseal PTFE Liquid - ROCOL Pipeseal PTFE Liquid is a soft white liquid containing PTFE for sealing threaded connections. Forms a hard but flexible seal suitable for pressures up to 400 p.s.i. (28 bar)

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha