Gates

Gates Extremely High Pressure Multi Spiral Hoses and GlobalSpiral™ Couplings

Gates logo

Highest flexibility for best results: Gates Envirofluid Hydraulic Spiral Hose (EFGxK)


Ideal for extremely high pressure and high impulse hydraulic applications, this spiral hose provides outstanding durability and flexibility. Validated with GlobalSpiral (GS) couplings to one million impulse cycles this multi-spiral hose offers you extended lifetime even in the harshest applications.


Couplings: GlobalSpiral

Gates Global Spiral

Key benefits:


  • Extremely flexible thanks to tight bend radii surpassing European standards
  • Special nitrile-tube compound eliminating seeping through the tube and the different layers of reinforcement
  • Excellent compatibility with synthetic and biodegradable hydraulic fluids such as synthetic esters, polyglycols and vegetable oils
  • Outstanding product durability and superior impulse performance up to 1,000,000 impulse cycles

Gates Envirofluid Hydraulic Spiral Hose (EFGxK)


  • BSP. 60° Cone - GlobalSpiral couplings
  • Female Straight
  • Female 90° Swept Elbow
  • Male Straight

DIN Heavy. 24° Cone - GlobalSpiral couplings


  • Female Straight
  • Female 90° Swept Elbow
  • Male Straight
  • Ferrules

Gates GlobalSpiral Plus


Gates GlobalSpiral Plus (GSP) are a new range of non skive 2-piece large bore couplings designed for 1 and 2-wire braid hydraulics hose.
  • Female Straight
  • Female 90° Swept Elbow
  • Male Straight
  • Ferrules for 1 and 2-Wire Hose


For further details contact your local ERIKS Service Centre on 0845 006 6000.


Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha