Gates

Gates High Pressure Wire Braid Hoses and MegaCrimp® Couplings

Gates logo

Excellent performance: Gates CM2T Megaflex Hydraulic Hose



Gates' CM2T hose range for high pressure hydraulic applications offering excellent performance characteristics at a highly competitive price.

This compact hose exceeds EN 857 2SC, is tested and validated to 600,000 impulse cycles, and allows for tighter bend radii than standard 2-wire hose. Available in sizes from 1⁄4" - 1".

Gates Megaflex hose

Couplings: MegaCrimp®


Key benefits:


  • Easy to route and to install in tight areas
  • 70% of EN 857 2SC bend radius at rated working pressure
  • Outstanding durability and flex impulse performance
  • Lightweight
  • Compatible with biodegradable hydraulic fluids such as synthetic esters, polyglycols and vegetable oils

Couplings available:


BSP 60° Cone - MegaCrimp couplings


  • Male BSP Parallel. 60° Cone
  • Female BSP. O-Ring Swivel. 60° Cone
    Female BSP.
  • O-Ring Swivel 60° Cone. 90° Swept Elbow

Din Light Series. 24° Cone - MegaCrimp couplings


  • Female Straight
  • Female 90° Swept Elbow
  • Male Straight

Din Heavy Series. 24° Cone - Megacrimp couplings


  • Female Straight
  • Female 90° Swept Elbow
  • Male Straight


For further details contact your local ERIKS Service Centre on 0845 006 6000.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha