Gates

Gates New Self-Assembly Machinery Programme

Gates logo

Exemplary in every respect:
Gates Self-Assembly System


You can save time and money on your hose assemblies, with Gates self-assembly machinery.



The newest Gates range of grease-free self-assembly machines and dies are custom-designed to work with Gates Global hoses and couplings. They cover the whole spectrum of customer needs, from workshops to mobile service operations and even on-site field crimping.

Gates MegaCrimp® couplings are no-skive, which means that your assemblies are not exposed to the risk of contamination that comes with their skived counterparts.

No-skive assemblies also resist moisture better than skived, and since MegaCrimp®'s advanced tooth profile bites-the-wire without relying on compression of the hose's outer rubber, you get the most secure, leak-free, assembly that money can buy.

In addition to this, the revolutionary patented C-insert not only ensures that an optimum cylindrical crimping force is applied, it increases assembly lifetime which gives you better flow and improved pressure and temperature resistance.

The result:


Factory-quality performance above and beyond all international standards in full compliance with EU directives.

Gates crimpermc1001

MCX 20 Crimper


Powerful, lightweight, portable hand-operated crimper, ideal for field service operations. Comes with separate box, designed to contain complete set of dies. Crimps no-skive GlobalSpiral™ couplings up to 1" and no-skive MegaCrimp® couplings for wire-braid hose up to 1.1/4".

MC 1001


Lightweight portable hand-operated crimper for mobile use. Manufactures factory quality hose assemblies in seconds. For hoses of I.D. 1/4" to 1".

Easy to set-up and easy to use, the Gates Hose Self-Assembly Starter Kit lets you make your own factory-quality, high-performance, hydraulic hose assemblies, in a fraction of the time and at a fraction of the cost of ordering them from a mobile service. Yet leak-free factory-quality is guaranteed.


Get started with the Gates MCX 20 Starter Kit that includes:


  • An innovative self-assembly machine
  • High-performance hydraulic hoses and couplings

MCX 20 Crimper


  • Can crimp up to 1.1/4"
  • 2-wire braid hose and up to 1" spiral wire hose

2 Wire Braid Hose


  • Compact Megaflex
  • Gates CM2T hose, from 1/4" to 1"

4-Spiral Wire Hose


  • Gates EFG6K hose, from 3/8" to 1"
  • 420 bar/6000 psi

Gates Megacrimp® Couplings


  • BSP, JIC, Flat Face, Metric
  • In female straights, 45° and 90°

Gates Globalspiral™ Couplings


  • BSP, Metric, 3000 and 6000 Flanges
  • In female straights, 45° and 90°

Crimp Data


  • Optimal and meticulous crimp data
  • Online crimp data on www.gates.com/europe/e-crimp
  • Support through training and certification

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha