Gear Lubricants

Gear lubricants 1

Gear lubricants which protect your equipment, increase its efficiency and meet or exceed OEM specifications are available from ERIKS.

As a preferred technical distributor, we offer the best gear lubricants range from the brands you trust. Some are designed for specific industry needs and match specific equipment requirements while others are capable of a wide range of applications, reducing the inventory you need to keep.

Tribology typically delivers a 40:1 return on investment.

In addition, ERIKS' value-added services - such as condition monitoring of equipment and lubricant, equipment overhaul and upgrades - help to maximise performance and minimise downtime.

  • OEM approved products
  • Food industry approved e.g. H1
  • High performance gear oils
  • Synthetic-based long life products
  • Next day delivery for a wide range of products
  • Value-added services

Gear lubricants 2

OKS 3725


  • A fully synthetic oil for gear systems
  • ISO VG320
  • NSF H1 approved


ROCOL SAPPHIRE


Hi-Torque range
  • High-performance gear oil
  • Reduced maintenance
  • Range covers ISO VG100 to 680

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha