Gearbox Lubricant

Gearbox Lubricant

Sapphire® Hi-Torque Gear Oils


Sapphire Hi-Torque is a broad range of high performance gear oils. Designed to extend gearbox life, all contain the advanced SuPs system to ensure maximum protection on start up.

Available as ISO VG 100, 220, 320, 460 and 680 grades, all contain extreme pressure and high load additives to protect the gearbox from wear and shock loads while being highly thermally stable and low foaming.

Temperature range -20 to +120°C.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha