Gravity Rollers

Conveyor Rollers Group

Conveyor Roller Coating

Gravity rollers and Driven Rollers are available in a number of finishes. Mild steel self colour is supplied as our standard tube finish but case hardened, zinc plated, stainless steel, rubber covered, polyurethane covered, PVC sleeved, UHM, PTFE, polypropylene and aluminium can also be supplied. Specialist rollers for food processing applications and anti-static roller options are also available.

Drive rollers can be supplied with pinions attached and/or belt grooves as required. Tapered rollers are available in both gravity and driven rollers.

Please visit our Drum Motors page for information on powered driving rollers.

For particularly hardwearing roller applications we offer polyurethane roller coating where we are able to coat rollers up to 6M long and 1.5M in diameter. Polyurethane´s abrasion resistance can be up to 6 times higher than conventional rubbers and where excessive wear and tear is a problem, it is a solution we would always recommend.

Lubrication options include temperature rated grease and oil filled. Bearing options include semi-precision ball bearings, self-lubricating bushes, precision sealed for life ball bearings and stainless steel ball bearings.

ERIKS are able to offer a unique roller supply and upgrade service.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha