Ground Ballscrews

At we are able to supply bespoke, ground ballscrews to customer specification.

We can offer grades of 0.023, 0.012 & 0.006mm accuracy per 300mm track length.

Our lead times are currently 12 working weeks, for ballscrews up to 4m long, which is very favourable compared to other bespoke. manufacturers.

We can also arrange to carry a stock of ground ballscrews for immediate despatch for customers if required.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha