Hi Vac Ducting
Hi Vac Ducting is manufactured from heavy duty transparent, flexible low toxic P.V.C and reinforced with a high tensile, wire helix, accurately pitched and positioned to give excellent resistance to pressure, vacuum, abrasion and accidental crushing; resistance is sustained over a wide temperature range.
Hi-Vac Ducting retains its flexibility at low temperature and has a smooth bore for reduced flow resistance.
It is manufactured in food grade material and is also available in a blue, oil resistant version.
| Lengths | Colour | Temperatures |
| 10 / 20 / 30 metre coils | Clear Standard | 15°c to + 65°c |
| Cut lengths available on request | Blue for Oil Resistant on request |
Hi - Vac PVC Suction Hose Ducting
(Product Code 1048)
Product
Code | Nom
Bore
(mm) | Working
Pressure
(bar) | Working
Pressure
(PSI) | Min Bend
Radius | Weight
Kg/m |
| 1048-12 | 12 | 12 | 175 | 24 | 0.19 |
| 1048-16 | 16 | 12 | 175 | 32 | 0.26 |
| 1048-19 | 20 | 11 | 160 | 30 | 0.28 |
| 1048-25 | 25 | 11 | 145 | 38 | 0.56 |
| 1048-32 | 32 | 10 | 145 | 48 | 0.66 |
| 1048-38 | 38 | 10 | 145 | 57 | 0.8 |
| 1048-50 | 50 | 8 | 115 | 75 | 1.3 |
| 1048-63 | 63 | 7 | 100 | 125 | 1.92 |
| 1048-76 | 76 | 5 | 70 | 150 | 2.1 |
| 1048-89 | 90 | 5 | 70 | 180 | 2.6 |
| 1048-102 | 102 | 5 | 70 | 200 | 3.3 |
| 1048-127 | 127 | 4 | 60 | 250 | 4.6 |
| 1048-150 | 150 | 3 | 45 | 300 | 6.75 |