High Performance Butterfly Valves

High Performance Butterfly Valves

These high performance butterfly valves can be used for many applications either as open/close or simple regulating valves. A useful characteristic of butterfly valves is the availability of different lining materials which allows for uses ranging from non-aggressive media such as water or air through to chemicals and corrosive media.

High Performance Butterfly Valves

  • Carbon steel and stainless steel from stock
  • Aluminium-bronze available to order
  • 2"-24"
  • ANSI 150 to 300 (other classes available)
  • Wafer, Lugged and Flanged
  • Firesafe Certified
  • Double and triple offset disc
  • Soft and metal seated

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha