Fenner Drive Designer

High Performance Synchronous Belt

High Performance Synchronous Belt Drives

High Performance Belts such as the Conti Synchroforce CXP III & CXA III, FennerĀ® Torque Drive Plus 3 and Conti Synchrodrive are sophisticated developments of the HTD belt style, using HTD type pulleys, and offering highly cost-effective solutions for most any applicational requirement.

High Performance Belts have a high power capacity, low noise & low backlash

Chloroprene/aramid belts rival chain for torque transmission

High Performance Rubber belts anti-static to ISO9563 as standard

Synchrodrive in urethane/steel construction - ideal for lifting jobs

Stock of endless high performance belts as sleeves; long length available

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha