NSK

High precision, high speed ball bearings from NSK

NSK Super Precision Angular Contact Ball Bearings

NSK Logo

Super Precision Angular Contact Ball Bearings



A global leader in super precision bearings, NSK continually expands the horizons of bearing technology. Using pioneering designs and advanced materials, the company addresses the speed and throughput challenges of the machine-tool industry and its range of bearing products is unequalled for innovation and quality.

NSK Super Precision Angular Contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles, and their state-of-the-art preload control for consistently high performance.

  • Ideal for rigid, high speed, high precision machine tool spindles
  • State-of-the-art preload control
  • Standard and high-speed robust designs
  • Sealed version available

Also available:


Super Precision Sealed Angular Contact Ball Bearings


Pre-packed with grease for easier handling and mounting, these maintenance-free Angular Contact Bearings also feature a non-contact nitrile rubber seal which allows high-speed operating and provides superior oil and wear resistance and improved mechanical properties.

For further details contact your local ERIKS Service Centre on 0845 006 6000.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha