Housed Bearings

Housed Bearing Units

Housed bearings units (insert bearings) are basically deep groove ball bearings of series 62 and 63 which are sealed at both sides, have a convex sphered outside diameter on the outer ring, and have an inner ring - with the exception of two series - which is extended at one or both sides.

When mounted in appropriate housings to form housed bearing units, they are able to compensate for initial errors of alignment.

Simple and economic bearing arrangements can be made using the housed bearing units. Because of their special characteristics, housed bearing units are used in agricultural machinery, construction equipment, conveyor systems, textile machines and fans as well as in machines for food and beverage processing and packaging.

Housed Bearing Units

Housed bearing units do not permit axial displacement and are therefore unsuitable for non-locating bearing arrangements. The distance between bearing positions should thus be short, or the units should be attached to resilient sheet metal fabrications to prevent them from being subjected to excessive stressing, for example, as a result of thermal elongation of the shaft.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha