Hydraulic Fluids

Hydraulic Fluids 1

To help you meet your targets, ERIKS match lubricants to specific equipment requirements and as a preferred technical distributor we can recommend a solution from our full range of hydraulic fluids from the leading brands in all ISO viscosity grades.

Oil condition monitoring provides valuable information on the condition not only of the oil but also of the equipment.


In addition, ERIKS can reduce maintenance costs by condition monitoring of equipment and fluids, together with equipment overhaul and upgrades.

  • From basic specification to value-added
  • Food industry approved e.g. H1
  • Fire-resistant
  • Zinc-free and HVI
  • Next day delivery for a wide range of products
  • Value-added services

Hydraulic Fluids 2

Castrol Hyspin AWH-M range


  • High performance
  • Wide temperature range
  • Range covers ISO VG15 to 100

OKS 3775


  • A fully synthetic oil for hydraulic systems
  • ISO VG32
  • NSF H1 approved

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha