Inverter Repairs

Inverter Repairs

ERIKS Electronics repair a wide range of inverters. Single and three phase, flux vector and motor inverters. Click here for more information on Inverters.

Standard Repair Policies:

  • Analogue signature analysis used on power input and output stages to test for leakage, short or open circuits
  • Unit thoroughly cleaned, dust and dirt ingress removed from heat sinks, cooling fans tested for bearing wear and replaced as necessary
  • All low voltage high frequency electrolytic capacitors in the power supply and the power firing stages are replaced as standard with 105C high performance low ESR types
  • Unit fully functionally tested
  • Unit Load Tested
  • Unit Soak Tested for four hours on a motor under light load


Inverter Repairs

Most manufacturers including:

  • Allen Bradley
  • IMO Jaguar
  • Danfoss
  • Eurotherm
  • Siemens
  • Mitsubishi
  • Hitachi
  • ABB
  • Toshiba
  • Cegelec
  • Control Techniques
  • Fenner
  • Omron
  • Yaskawa

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha