Keyless Bushing

Trantorque GT

Trantorque GT


  • Keyless Bushing Trantorque GT is the solution to the problems of keyed mountings - ideal for critical timing and high-torque applications. Trantorque GT is a single-nut locking bushing with interlocking components that ensure positive release.
  • Easy to install, Keyless Bushing Trantorque GT requires no special machining or cutting of keyways. It can be easily adjusted or removed, and allows the kind of infinite positioning that´s critical for precise timing and synchronisation.

  • Because it functions as a keyless mechanical shrink fit, there is no movement between the holding device and the shaft, thus eliminating the problems of fretting corrosion, backlash and key wallowing.

  • Keyless Bushing - Trantorque GT is a three-piece bushing consisting of an inner collet-like element, an outer sleeve and a nut that controls them. The inner and outer elements have matching, opposite tapers. As a result, when the nut is turned, the unit expands within the component and contracts onto the shaft, offering high torque ratings and excellent concentricity - within 0,025mm FIM.

Trantorque GT Drawing

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha