šOne-for-all' synchronous belt drive solution for arduous applications

Conti Synchrochain 'One-for-all' belt drive solution
Conti Synchrochain 'One-for-all' belt drive solution
Download as a PDF

The introduction of the Conti Synchrochain® ‘One-for-All’ belt drive solution that is an ideal all-round synchronous belt for arduous applications, where it is essential to have not only maximum power transmission, but also maximum resistance to an adverse working environment. It is also a credible alternative to chain drives, as no lubrication is required.

In contrast to other synchronous belts which can be noisy and wear out pulleys it is quieter and less aggressive due to its CTD profile and the special finishing layer on its working surfaces. Conti Synchrochain® ensures reliable power transmission for high torques and high dynamic stresses. In addition, it is very hard wearing, resistant to moisture, temperatures between –40°c and +100°c, and has excellent chemical stability. The belt maintains reliable, ‘maintenance-free’ performance even when exposed to harsh elements and aggressive substances such as salt, oil, grease and abrasive solid matter.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha