Alcatel-Lucent shrinks cell tower

Controversial and power hungry cell masts, necessary for the deployment of mobile communications, could soon be replaced or augmented by an ingeniously compact cell phone antenna system developed by Alcatel-Lucent that is no bigger than a Rubik's cube.

The increased popularity of mobile wireless applications has presented a serious challenge as more base stations are required. Wireless data is expected to grow at least 26 times between 2010 and 2016, according to a survey conducted by CISCO. Conventional base stations are power-hungry as well as being unsightly.
However, the Alcatel solution would enable network providers to deploy smaller cell
sites much more quickly and at a much lower cost, estimated at up to 50% less than current operations.

The new technology is also fully configurable, so carriers can use the same set of equipment to offer 2G, 3G and 4G service from the same access point instead of having to change hardware too, as in the current technology.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha