Britons are late adopters but big online shoppers say Ofcom

Late adopters of superfast broadband
Late adopters of superfast broadband
Download as a PDF

Ofcom's latest international communications report identified Britons as Europe's biggest online shoppers but late adopters of superfast broadband, which is found in only 4% of homes in the UK.

89% of British Net users who were consulted by Ofcom claimed to have visited online shops, with 79% making online purchases. Perhaps as a result of this online purchasing awareness, UK householders were judged by the regulator to be benefiting from good deals on Net services, with a typical bundle of phone, mobile, broadband and pay TV services cheaper than any other country in Europe.

However, the UK joined the remainder of Europe in lagging behind on a global scale when it comes to fast broadband services, its 4% take-up figure dwarfed by the 40% of Japanese users who are now surfing at speed.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha