Conveyor chain gets heavy duty

Renold has introduced an extra strength chain that is more suitable for conveyor applications selected on ultimate tensile strength (breaking load).
Renold has introduced an extra strength chain that is more suitable for conveyor applications selected on ultimate tensile strength (breaking load).
Download as a PDF

To complement the existing range of British Standard Conveyor Chain, Renold has introduced an extra strength chain that is more suitable for conveyor applications selected on ultimate tensile strength (breaking load). Each chain is the same size dimensionally as its normal counterpart, for example an extra strength 24000 lbs chain has basically the same dimensions as a normal 12000 lbs series chain.

This chain is used extensively in the conveying of bulk food stuffs such as grain, maize, wheat and raw food mixtures and waste processing byproducts. Most of these applications use scraper type conveyor systems that normally have long centre distances between sprockets. Such systems are sometimes slow moving with little or no shock loading, hence the chain has to take the strain.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha