Eaton valves provide relief when the pressure is on

The valves provide a compact and cost-effective solution for handling high pressure and flow requirements in tough engineering and general environment applications.
The valves provide a compact and cost-effective solution for handling high pressure and flow requirements in tough engineering and general environment applications.
Download as a PDF

Eaton has introduced a range of Vickers direct-acting, poppet-style relief valves, suitable for safety circuits and industrial applications that typically have high duty cycles.

The valves provide a compact and cost-effective solution for handling high pressure and flow requirements in tough engineering and general environment applications. The Vickers valves offer rated pressures adjustable from 25bar to 400bar, with flow rates up to 350 l/min. The valves are available in cartridge, sub-plate and inline mounting styles in sizes 6, 8, 10, 12, 16, 20, 25 and 30. Each valve principally comprises a sleeve, a spring and a poppet with an adjustable damping spool. The setting of the spring pressure is variable via an adjustment element.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha