Firms continue to expect growth in UK factory output

Responding to the latest monthly Industrial Trends Survey, 20% of manufacturers said that total orders were above normal and 37% said they were below.
Responding to the latest monthly Industrial Trends Survey, 20% of manufacturers said that total orders were above normal and 37% said they were below.
Download as a PDF

UK manufacturers still expect production to grow solidly in the next three months, and demand held up reasonably well in september, says the CBI. Responding to the latest monthly Industrial Trends Survey, 20% of manufacturers said that total orders were above normal and 37% said they were below. The resulting balance of –17% is down slightly on August, but the figure is broadly in line with the survey’s long-run average and is consistent with the trend of improving demand seen over the past year.

Firms’ position on export orders weakened slightly in September, with 23% of companies saying they were above normal and 27% below normal. The resulting rounded balance of –5% is down a little on –1% in August, but this figure is well above the long-run average (–22%), and overseas demand is still considered to be much better than at the start of the year.

The improving trend in overall demand for UK-made goods and the need to replenish stocks has been accompanied by further expectations of growth in manufacturing output. In September’s survey, 27% predict output will rise, compared with 16% expecting it will fall. However, price pressures in the manufacturing sector intensified for the second month running. A balance of +15% of firms expect to raise prices in the next three months, following +11% in the previous survey.

Ian McCafferty, CBI Chief Economic Adviser said, “The outlook for manufacturing activity seems to have held steady in September. Demand is still considered to be better than it was in the first half of the year, export order books are holding up reasonably well and expectations for production growth in the coming quarter remain solid. For the second month running, however, inflationary pressures appear to have picked up, as manufacturers anticipate a slightly faster rise in output prices over the next three months.”

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha