Longer lasting chain now lasts even longer

<i>Synergy, launched in 2000, has set a new industry standard in wear life and overall performance</i>
Synergy, launched in 2000, has set a new industry standard in wear life and overall performance
Download as a PDF

Renold has developed a new and specially formulated lubricant for its long lasting chain, Synergy, which has been proven in tests to reduce initial wear by up to 50%.

Synergy, launched in 2000, has set a new industry standard in wear life and overall performance. The chain was designed to deliver improved fatigue resistance and is said to perform, on average, 30% better than any other brand when subjected to repeated shock loading and heavy loads. The addition of the new lubricant, whose composition is a trade secret, further enhances the performance of the chain, which Renold already claim performs up to six times better than the highest quality competitors brand.

The new lubricant is applied in the factory and Synergy is ready to perform out of the box, with lubrication applied as normal during operation. Synergy is available in British Standard sizes ranging from 06B to 24B in simplex, duplex and triplex construction. It is also available in ANSI standard sizes ranging from 35 to 160 in simplex, duplex and triplex.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha