Lower energy costs and greater efficiency with Piab's piINLINE range of vacuum ejectors

A new range of inline vacuum ejectors developed by Piab
A new range of inline vacuum ejectors developed by Piab
Download as a PDF

piINLINE™ is Piab's new range of inline vacuum ejectors developed on COAX® technology and using on average 50% less energy than comparable products. Its lower sound levels contribute to a better working environment too.

The piINLINE™ comes in three sizes: Midi, Mini and Micro. Each size is available with a choice of three special options to enable optimised performance and capacity for the specific application, from best vacuum flow Xi, (ideal for smooth materials such as glass and plastic) to the Si (large flows and low and medium vacuum level) and Pi (for low feed pressure of 26-44 psi and suitable for factories in industries with relatively low or fluctuating air pressure).

The range is designed so that end users in factories can easily replace single-stage inline ejectors. Under normal use the medium model would pay for itself after just three months.

With competitive prices, superior performance, high dirt tolerance and easy installation, this new range is an almost revolutionary new product, delivering greater power from less energy.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha