New Technology

Fenner Motors and Inverters

Simple, precise and powerful control – plus the very highest levels of performance and energy efficiency. Such solutions are increasingly in demand by today’s marketplace – but not so easy to find. These latest offerings from Fenner, however, not only meet this demand, but means that the range covers the complete solution, from power input through to the final driven machine.

An ECA-compliant, high efficiency motor, the Fenner FM:P is available in powers from 1.1 to 500kW, and features NU bearings on larger motors to prolong bearing life where there is a considerable overhung load. Optimum energy efficiency is guaranteed by the use of high quality materials and qualifies the range for EFF1 status.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha