New dimensionally interchangeable SNQ split roller bearings from Revolvo

SNQ is the range that will revolutionise trapped bearing change out
SNQ is the range that will revolutionise trapped bearing change out
Download as a PDF

Switching from solid to split roller bearings can be difficult, due to the absence of ISO standards governing boundary dimensions. Major obstacles need to be overcome, such as shaft centres being higher on split roller bearing units, with the mounting bolt footprint on the support pedestal also being rarely compatible. Raising the shaft centre is a major undertaking that may even involve expensive and time consuming structural changes to the entire machinery.

Revolvo's new SRB SNQ series split roller bearing offers users the ultimate in ease of conversion, providing a stress-free retrofit solution and full dimensional interchangeability with conventional SN, SNL and SD series plummer blocks, without dimensional or structural changes to the customer's machinery.

With no need for accessing the shaft end to change a bearing, the drives and couplings can remain in-situ without even lifting the shaft. Thanks to Revolvo's unique SNQ angled support pedestal the bearing changeout process can take minutes instead of hours or even days.

Initially available for shaft sizes from 35mm to 150mm, and offering all the benefits of Revolvo's acclaimed SRB split roller bearings, SNQ is the solution that will revolutionise trapped bearing changeout.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha