Raising the efficiency standard

The IEC has defined a new standard
The IEC has defined a new standard

The IEC has defined a new standard for testing and rating high-efficiency motors. So, what’s changed and how will it benefit you?

Today, about 30 million new electric motors are sold each year for industrial purposes, while some 300 million motors are in use in industry, infrastructure and large buildings. Together, they are responsible for approximately 40 % of the electricity used globally to drive pumps, fans, compressors and other mechanical traction equipment. With the moral and legal pressure on end users to reduce carbon footprint, and the commercial pressure to reduce costs, it’s no wonder that the focus of manufacturers is on the production of high-efficiency products.

The question is – how can users tell the efficiency of a motor, and how do they know that they can trust any ratings provided by the manufacturer? This is where international standards come in. Until recently, the original European efficiency classification scheme for low voltage AC motors (backed by manufacturers representing 80% of the European production of standard motors ) has remained in use. The scheme established three efficiency classes: EFF1, EFF2 and EFF3, with EFF1 being the highest efficiency class.

This has now been replaced with a new IEC standard (IEC/EN 60034-30). Designed to tighten up testing procedures, it will provide manufacturers with a way to rate their products more accurately in terms of efficiency values. IEC 60034-30 defines energy efficiency classes for single-speed, three-phase, 50Hz and 60Hz, cage-induction motors and comes into force in Europe on 1st January 2010.

Three commercial levels of energy efficiency as defined in IEC 60034-30 (2008):

Premium Efficiency IE3 (NEMA Premium)
High Efficiency IE2 (EPAct, Eff1)
Standard efficiency IE1 (Eff2)

The standard also mentions a future level above IE3 called IE4 Super Premium Efficiency. However, these products are not yet commercially available and might extend beyond AC induction motor technology. There are still lower efficiency motors in use now (i.e. Eff3), but they will not be used anymore in the new classification.


To download the Motors MEPS Guide click here

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha