Slippery Bodies

Prof Chan believes he has enough of a handle on the Leidenfrost Effect to put it in use on practical applications.
Prof Chan believes he has enough of a handle on the Leidenfrost Effect to put it in use on practical applications.
Download as a PDF

Anyone using ball bearings will tell you that the lesser the friction the greater the efficiency. In the case of ship's friction turns into drag as the vessel moves in the water, greater drag means greater fuel consumption and so on. But this is where the Leidenfrost Effect may come to help as recently researched by Prof. Chan of Melbourne University. The Leidenfrost Effect explains the behaviour of liquids when they come into contact with a surface which is hotter than their boiling point; the liquid in contact with the surface becomes a vapour cushion keeping the rest of the liquid away from the surface. Prof. Chan believes he has enough of a handle on the Leidenfrost Effect to allow him to investigate its potential in practical applications, such as shipping.

How to keep a ship's hull at boiling point and what effect this may have on the environment is another story.

The research is laid out in a paper by Chan and his colleagues, published in the journal Physical Review Letters.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha