Solenoid valves for a tight spot

Norgren has unveiled its FAS series of 10 and 15mm miniature solenoid valves for applications where space is tight. The new series of 10 and 15mm miniature solenoid valves

They are available for piloting and motion control projects, through to arduous and demanding fluid and gas control applications. Designated as Picosol (10mm) and Microsol (15mm), these Swiss engineered valves are reliable, durable and proven in various applications such as piloting, water quality monitoring, printing, sanitation, medical, packaging and automation.

For use with different mediums, the valves can also be used with aggressive gases and liquids. They have a high performance to size ratio and can address difficult pressure requirements. Both valves have high flow rates with the Picosol capable of delivering 32 l/min and the Microsol 194 l/min. The low power consumption reduces energy costs and both models have a life span of more than 100 million cycles.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha