Tough inverter

The Fenner QuickDrive (QD) range of inverters is being expanded with the addition of an IP66 rated QD:E model
The Fenner QuickDrive (QD) range of inverters is being expanded with the addition of an IP66 rated QD:E model
Download as a PDF

The Fenner QuickDrive (QD) range of inverters is being expanded with the addition of an IP66 rated QD:E model. The IP66 unit is available from 0.37kW to 7.5kW (110-440V) and is specifically designed with a smooth crevice free shape to reduce the opportunities for the build-up of debris. The Fenner QD:E (E for Easy) selection of drives are competitively priced, with pre-set factory settings that are suitable for most applications. The QD range is easy to install and commission yet rich in features and functionality. For more complex applications, the 14 basic parameters can be easily adjusted.

The QD:E units have an overload capacity of 150% for 60 seconds, and are supplied with an integral RFI filter. Repeat programming can be carried out simply with the aid of the new Fenner Q-stick, a memory stick that simply plugs into the front of the drive to allow the specific parameter settings to be uploaded quickly and efficiently.

These fully weatherproof drives are designed for harsh industrial environments with a front facia that comes complete with speed control knob, forward/reverse selector, lockable isolator and full programming keypad and display. All Fenner QD drives from ERIKS are MODBUS compatible and can be converted to allow easy integration with Fieldbus and Ethernet connections via the RS485 port. The QD range is fully compliant with both the ROHS and EMC directives and is UL/CUL approved.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha