Koyo-Torrington bearings

Koyo-Torrington's ball bearings range

Koyo logo

Koyo Deep Groove Ball Bearings



The most popular type of bearing, it supports both radial load and a certain degree of axial load in both directions simultaneously. Available as Single or Double Row type.

Features include:


  • One or two shields
  • One or two seals
  • Locating snap ring
  • Also available as Extra small, Miniature and Maximum types

Koyo Angular Contact Ball Bearings


Available as Single or Double row, Matched Pair and Four Point Contact.

Features include:


  • Designed for high accuracy good high-speed performance
  • Carries a combined load, axial and radial

Koyo Thrust Ball Bearings


Available as single and double direction types. They are designed with a self-aligning capability and can accommodate the effects of inaccurate mounting.

Features include:


  • Single direction accommodate axial load in one direction, while Double logically can accommodate axial load in both directions

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha