LDP and MDP

LDP and MDP

These particular tube products are ideal in low pressure applications, predominately within the pneumatic, brewing and food industries.

Manufactured from high quality materials which have the complete approval of the FDA and BGA. They do not reply on a plasticiser for flexibility, which could be leeched out causing contamination. Therefore the LDP tubes are perfect for conveying food based and liquid products.





Lengths
Standard Coils of 30m (100ft)
Longer Lengths to Order
Colour
All tubes are natural
Various colours and tints to order
Temperatures
LDP & MDP up to 55° C
Lower temps tube is less flexible Also available in Full Range
of Metric Sizes code ref:
1007m - Phone for details.



MDP Tube

(Product Category 1007H)
Product
Code
O.D
(inches)
I.D
(inches)
Working
Pressure
PSI
Burst Pressure
PSI
1007H-061/40.1572901160
1007H-085/160.2122751100
1007H-103/80.252501000
1007H-121/20.375110440


LDP Tube

(Product Category 1007)
Product
Code
O.D
(inches)
I.D
(inches)
Working
Pressure
PSI
Burst Pressure
PSI
1007-061/40.157220880
1007-085/160.212180720
1007-103/80.25160640
1007-121/20.375135540
1007-165/80.5100400

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha