Large Diameter Bearings

Revolvo specialize in producing custom designed solid bearings and large diameter bearings with reduced delivery times.



Revolvo manufactures solid bearings in sizes from 25 mm bore to 1500 mm external diameter, plus imperial equivalents. In addition, the company also manufactures inch, special custom designed, and obsolete sizes of solid ball & roller bearings, which are used to keep older machinery in operation. All Revolvo bearings are produced to DIN PO/ABEC 1 standards, with up to P5 available on request.

Available services include the latest developments in electro-dynamic wheel balancing, in-process gauging & measurement systems, which achieve vastly reduced set-up and cycle times and the highest precision requirements.

All Revolvo bearings are produced to DIN PO/ABEC 1 standards with up to P5 available on request. Revolvo also manufacture for other well known bearing brands and have to pass their exacting test for accuracy.

Precision is one of the most crucial aspects of bearing design and manufacture, with precise tolerances required to ensure both longevity and performance.

Taking into account variables such as prescribed degrees of misalignment, handling varying loads, temperature fluctuations and different sealing and lubrication requirements is an essential aspect of every bearing we produce, and our unwavering focus on precision ensures that our products perform well in the field.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha