Lathe Tooling

Lathe tool

Lathe Tooling in our tools and maintenance range include the latest lathe innovations, all purposely engineered to radically boost overall efficiency, even in the most challenging turning, grooving, threading, boring, and cut-off applications.

Standard features of our lathe tooling include head-butt welded, cutting edge ground, ready to use and breakage resistant for deep and intermittent cuts even in highly tensile materials.

Our selection of High-performance tool holders and inserts include the industry´s best grades for maximum productivity in any purpose. We also cater for a wide range of applications such as high cutting performance for bespoke productions and designs equipped with DIN company standard references. All lathe tools include a brazed and precision ground carbide cutting edge where necessary and can be suitable for steel, cast steel, long chipping ferrous material and malleable cast iron depending on the environment setting.

We also supply lathe tool holders in our lathe tooling range of products. The holder ensures a firm grip of round shanks, even under low pressure. They are suitable for holding lathe tooling with round shank and tool bits. Cut depths can be precisely adjusted using this steel holder.

Our Format brand of lathe tooling offers you unparalleled quality, competitively prices and fully stocked from standard parts to bespoke requests. We have established a reputation for excellence in the servicing and supply in all sectors of the tools and maintenance industry. This extends from our customers´ markets to their products and applications, and from customisation to logistics and infrastructure.

To request a copy of our tools and maintenance catalogue, click here or call our customer services team on 08000 55 66 55.

Lathe Chucks

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha