Lifelign Gear Couplings

Lifelign Gear Couplings

Our Lifelign Gear Couplings come with a 3 year warranty. This helps make the Lifelign Gear Coupling from ERIKS very Cost Effective. The Lifelign Gear Couplings come in a variety of types Flanged, continuous sleeved, millmotor and axial slide types. All of the Lifelign Gear Couplings are AGMA Interchangeable. All available from your local ERIKS Branch.

3 Year Warranty

Highly cost effective

Flanged, continuous sleeve, mill motor and axial slide types

AGMA interchangeability

Torsionally rigid

Torque capacity to 8000kNm

Bore capacity to 1000mm

For further information on gear couplings, please contact your local ERIKS service centre on 0845 006 6000 or click the link below to find your local service centre.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha