Lighting solutions from Thorn

Thorn logo

Thorn is a global supplier of lighting products based on a long, successful history of customer service and technical innovation.

Their mission is to improve the quality of life by lighting people and places in professional outdoor and indoor lighting applications.

Thorn prismatic controller

Thorn Prismatic Controllers & Reflectors


Prismatic controller for use with Thorn brand battens.
  • Single Prismatic controller popular range
  • Twin Prismatic controller popular range
  • Reflectors (for use with single or twin battens popular range)


Thorn High Frequency Battens


Supplied with a standard Tri-phosphor colour 835 tube.
  • Manufactured to BS4533
  • Class one fully earthed
  • Emergency version supplied complete with 3 hour maintained pack)
  • Single Popular Range Luminaire with tube HF
  • Twin Popular Range Luminaire with tube HF
  • Single Emergency Popular Range Luminaire with tube HF
  • Twin Emergency Popular Range Luminaire with tubes HF

Thorn fluorescent highbay

Thorn Fluorescent Highbay Range - HiRack


A fluorescent highbay luminaire designed to offer energy saving, light control and excellent colour rendering for high mounted installations in retail, warehouse and industrial applications.
  • Extremely high initial lumen packages (up to 35,400) combined with an excellent LOR makes this a very efficient range
  • Dimmable versions offer lighting control and sensor linking possibilities (presence/daylight) promoting energy saving benefits
  • Terminal block access via an external Isodom connector speeds up installation time by removing the need to dismantle the luminaire

  • Self-cleaning body šslot' design can extend maintenance cycles by discouraging dirt/dust settlement on the lamps and reflectors
  • Narrow width (360mm) for easy handling provides installer reassurance when working at heights
  • Complete with lamps and ready to install using pre-fixed suspension options. Special trunking bracket available as an accessory
  • Both open area and racking options available


Thorn Weatherproof Light Fittings High Frequency


  • Certified ingress protection to IP65Acrylic diffuser
  • Injection moulded body and diffuser
  • Accurate mouldings with a deep sealing channel with seamless gasket ensure IP65 resistance
  • AQUAFORCE Single Luminaire with acrylic diffuser and lamp HF
  • AQUAFORCE twin Luminaire with acrylic diffuser and lamps HF
  • AQUAFORCE emergency Single Luminaire with acrylic diffuser and lamp HF
  • AQUAFORCE twin emergency Luminaire with acrylic diffuser and lamps HF


Thorn Weatherproof Light Fittings Switchstart


Certified ingress protection to IP65.
  • Acrylic diffuser
  • Injection moulded body and diffuser
  • Accurate mouldings with a deep sealing channel with seamless gasket ensure IP65 resistance
  • AQUAFORCE Single Luminaire with acrylic diffuser
  • AQUAFORCE Twin Luminaire with acrylic diffuser and lamps


Thorn Floodlights


High pressure sodium lamps.
  • Asymmetric reflector
  • Robust, die-cast aluminium body and front frame with toughened glass
  • SONpak LX floodlight


Lucalox™ Standard Elliptical Diffuse (SON-E)


Standard discharge lighting for use with external ignitor.
  • Eliptical External Lamps


Thorn Voyager E Bulkhead


Economical escape route and anti-panic area lighting.
  • IP65 bulkhead supplied with lamp and self-adhesive legend kit
  • Suitable for escape routes and open areas
  • 3 hour maintained or non-maintained emergency operation with manual testing
  • Durable polycarbonate construction


Thorn Voyager E Exit Sign


Economical escape route signage.
  • Suitable for escape routes and open areas
  • Integrated door illumination panel
  • Supplied complete with lamp and three legend plates
  • Strong, durable construction
  • 3 hour duration


For further details contact your local ERIKS Service Centre on 0845 006 6000.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha