Loctite® Hysol® 3471 A and B Adhesive

Loctite Hysol 3471 A&B Adhesive

Is a steel filled, 2K-Epoxy adhesive, for repairing and rebuilding worn metal parts. Ideal for repairing pipes and castings as well as cracks in housings and machine parts.

Description2K-Epoxy
Mix Ratio by Volume1:1
Mix Ratio by Weight1:1
Working Life45 min
Fixture Time180 min
ColourGrey
ViscosityPutty
Shear Strength (GBMS)20N/mm²
Compressive Strength70N/mm²
Operating TemperatureUp to 120°c
Pack Sizes1500g Tub Kit

Home | Sitemap | Case Studies RSS | Press Centre | Terms and Conditions | Privacy and Cookie Policy
Copyright © 2015 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha
Out of Hours? Click Here