Loctite high performance industrial adhesives and sealants

New Loctite header

New Loctite 401

Loctite 542

New Loctite 572

Loctite 401 Instant Adhesive


Instant Adhesive
An excellent general purpose adhesive for bonding most substrates, such as plastics, rubber, paper, card, wood and metal.

Your benefits


  • Universal
  • Low viscosity
  • Well suited for porous and/or acidic surfaces


Loctite 542 Hydraulic Sealant


Thread Sealant
Recommended for fine threaded fittings, such as those used in hydraulic and pneumatic installations, as well as for connections on machine tools, automotive vehicles, heavy plant equipment - and small fittings in general.

Your benefits


  • For fine metal threaded fittings, especially hydraulic pipes
  • Beakaway torque 15 Nm


Loctite 572 Low Strength Pipe Sealant


Thread Sealant
A curing gel that's ideal for all coarse metal threads where a slow cure is required for adjusting the alignment of valves and fittings.

Your benefits


  • For metal
  • Sow cure thread sealant
  • Breakaway torque 7Nm


Loctite 7063

New Loctite 7649

Loctite 7063 Solvent Cleaner


Cleaning
For cleaning and degreasing before bonding.

Your benefits


  • General purpose parts cleaner and degreaser prior to bonding
  • Leaves no residue (solvent based)


Loctite 7649 Activator N Aerosol


Surface Treatment
This single-component non-CFC solvent based surface activator is designed to promote the cure speed of Loctite anaerobic adhesive and sealants. Highly flammable.

Your benefits


  • Activator
  • Solvent based
  • Non-CFC



For further details contact your local ERIKS Service Centre on 0845 006 6000.



Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha