Search
Home
>
Electro Mechanical Services
>
Magnets
>
Magnetic Separation
> Magnetic Drum Separators
Magnetic Drum Separators
Magnetic Drum Separators full design and build facility for all your drum separation requirements up to 2000mm diameter and 2800mm wide electro-magnetic rotating drums.
Each magnetic drum seperator application is designed to meet customer´s requirements ensuring best possible seperation relating drum magnets tailored to your needs using latest high class installation with excellent electrical characteristics and mechanical strength combined with various conductor options using either fully insulated aluminium foil along with round or section aluminium wire.
We also have vast stocks of round and section insulated copper wire available for our magnetics workshop. We are able to offer the end user full on site support to ensure your magnetic drum seperator runs trouble free for many years including bearing vibration analysis and state of the art thermograpy and condition monitoring packages. Replacement magnetic drum seperator wear skins were used etc.
Replacement magnetic drum seperator wear skins were used etc. We can also design you a magnetic drum seperator for wet separation for use in media plants etc
MORE...
Magnetic Drum Separators
Magnetic Head Pulleys
Overband Magnetic Separators
RELEVANT LINKS
Condition Monitoring
Thermographic Surveys
Vibration Analysis
Rotary Electric Drum Magnets
Gaskets
Compression Packing
Gasket Cutting
Gasket Design and Manufacture
Gasket Material
Metallic Gaskets
Non-Metallic Gasket
Semi-Metallic Gasket
Valves
The ValveWarehouse.com
ECON Valve Products
Ball Valves
Butterfly Valves
Gate Globe and Check Valves
Knife Gate Valves
Marine Valves
Gears and Drives
Inverters
Electric Motors
Pumps
Gearboxes
Power Transmission
Belt Drive Pulleys
Belts
Bushes / Shaft Fixings
Chains
Sprockets
Couplings
Fluid Power
Filtration
Fluid Power Distributor
Hydraulics
OEM Pneumatics and OEM Hydraulics Supplier
Pneumatics
Repair Or Replace?
Technical Support
Vacuum
Tools and Maintenance Products
Materials Handling
Wheels and Castors
Abrasives
Adhesives
Circlips, Washers and Disc Springs
Electrical Products
Hand Tools
Janitorial
Lathe Tooling
Personal Protective Equipment (PPE)
Power Tools
Precision Tooling
RX Spill Control
Skin Care and Skin Hygiene Products
Sound Proofing Foam / Anti-Acoustic Foam
Specialist Tools
Tools And Maintenance Brands
Bearings
Applications
Bearing Know How
Bearing maintenance products
Brands
Housed Bearings
Industry sectors
Lubrication
New products and innovations
Revolvo Limited
Sustainability
Types of Bearings
Why ERIKS for Bearings?
Electro Mechanical Services
Repair or Replace
Condition Monitoring
Electronic Repairs
Electrical Power Services
Coils
Commutators
Electric Motor Rewind
EMS: Condition Monitoring
EMS: Electronic Services
EMS: Gearbox Repairs
EMS: HV Machines
EMS: Online condition monitoring
EMS: Pump Services
Magnets
Mechanical Engineering
Predictive Maintenance
Pump Repair
Industrial Hose
Fittings and Accessories
Flexible Ducting
Hose Assemblies
Hygienic Hose Assemblies
Introduction to the RX Composite Hose range
Metallic Hoses and Tubes
Rubber Hoses
Tubing
Integrated Solutions
Bar Coding
Bespoke Stock Management
Integrated Stores Management
Journey to a Solution
Key Performance Indicators
Maintenance Bin System
MRO Outsourcing Solution
On-Site Procurement
On-Site Stores Management
Outsourcing Prime Objectives
Storeroom Services
Technical Benefit Solutions
The Real Cost of MRO
Seals
Dynamic Sealing
Pressure Seals
Mechanical Seals
Rubber Technology
Seals and the Environment
Guiding Elements / Bearing Materials
Materials Technology Centre
O-Rings
Product Design
Seals Support
Stock Availability
Online Enquiry
LATEST NEWS
ERIKS UK wins Britain's Top Employer Award
...more
Lincoln Service Centre Relocation
...more
Tullis Russell renewal contract secured
...more
NSK Linear Components
...more
New Range of RX Safety Products
...more
RX Optiflex-B
...more
Industries
Products and Services
You + ERIKS
Contact Us
Quick links
Seals
Gaskets
Bearings
Gears & Drives
Power Transmission
Fluid Power
Industrial Hose
Tools & Maintenance
Electro Mechanical Services
Integrated Solutions
ERIKS Know+How
ERIKS Tech Direct
ERIKS Automation
ERIKS Gaskets
ERIKS Hose Technology
ERIKS Innovation
ERIKS Direct
Revolvo Specialist Bearings
FennerĀ® Power Transmission
Pioneer Weston Seals
REQUEST A CALLBACK
MyERIKS
eMail:
Password:
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
REGISTER HERE
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: *
SEND REQUEST