Magnetic Level Gauge

Magnetic Level Gauge

The Kenco Magna-site is a magnetic liquid level indicator used to determine the volume of liquid contained within a vessel. The flag assembly is hermetically sealed inside a stainless steel chamber. Fluorescent flags provide optimum visibility from a distance.

The Magna features a 360 degree magnetic flux float that ensures accuracy in turbulent applications. The Kenco Magna-Site is the low-maintenance, cost effective solution when your application requires safety, visibility and accuracy.
Magnetic Level Gauge Chemical Metering

The Kenco Magna-Site can be supplied in various mounting options including side Threaded NPT or Flanged connections and top of tank fitting. Accessories for the Magna-Site include explosion proof high or low level switches, height scales and insulation blanket´s.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha