Magnets

Rotary Electric Magnet

Magnet Workshop in Digbeth

Magnet Workshop Digbeth

Circular Plate Magnet

ERIKS Magnet Services originally known as EPMS Magnet Services has over 60 years experience in manufacturing and repair every conceivable magnet used in the world today weather it be for lifting or separation, with its own unique Deep Field Light Weight range in either cast or fabricated bodies and including the renowned IGRANIC range.

  • Hire magnets available in all sizes
  • Circular magnet repairs up to 2000mm diameter
  • Drum Magnets
  • IGRANIC repair specialists
  • Complete in house electrical and mechanical design magnet facility
  • Full manufacturing capabilities for entire magnet range in today´s market
  • Large workshop facilities with up to 40ton lifting capacity
  • Large 200°C drying out ovens
  • Machining facilities up to 2000mm diameter magnets
  • Vertical and horizontal winding up to 10 tons coils in either copper or aluminium for any magnet duty
  • Full magnet test facilities including load testing and 24 hour heat run tests
  • Hot conditions and underwater magnets built for purpose

ERIKS work to all end users needs from the large recycling solution companies down to the one man band scrap yards with an excellent reputation.

With over 30 repair centres across the UK our comprehensive services include:


Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha