Manufacturing

Revolvo has the process capability of manufacturing bearings with a maximum outside diameter of over 1500 mm and bearing housings up to 1800mm outside diameter.

Our solid as apposed to the split range of bearings capability starts at 25 mm bore, plus imperial equivalents available with reduced delivery times. Revolvo employs new state of-the-art CNC grinding machines in addition to specialist cutting and finishing machines designed specifically for our operations.

Bearing production is separated into cellular based product groups, which enhances our service capability by reducing manufacturing lead times, whilst optimising manufacturing standards and responsiveness.

Our plant is also equipped with the latest CNC co-ordinate measuring machines and extensive metrology and surface measuring equipment to ensure total manufacturing consistency.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha