Metalflex
Metal flex stripwound flexible tubing is manufactured from a profiled metal strip to form a robust, flexible tubing. It has excellent strength and resistance to accidental crushing and is ideal for absorbing noise, vibration and thermal expansion. It is available in Stainless Steel or Galvanised Steel and comes unpacked with copper wire or fibre for sealing. It comes in various types including; square lock, concertina, double ridge or interlock. Interlock is manufactured so that the edges are completely interfolded preventing the tube from unraveling.
Lengths
1m up to 20m | Temperatures
-40°c up to +500°c
Dependent on Type & Material |
Product Category 1127
Product Code | Nom Bore (mm) |
| 1127 ( ) -025 | 25 |
| 1127 ( ) -032 | 32 |
| 1127 ( ) -038 | 38 |
| 1127 ( ) -044 | 44 |
| 1127 ( ) -050 | 50 |
| 1127 ( ) -063 | 63 |
| 1127 ( ) -075 | 75 |
| 1127 ( ) -089 | 89 |
| 1127 ( ) -101 | 101 |
| 1127 ( ) -127 | 127 |
| 1127 ( ) -152 | 152 |