More from the ROCOL® FOODLUBE® range

Cold Galvanising Spray

Cold Galvanising Spray - Bright

Cold Galvanising Spray - Hot DipCold Galvanising Spray - Matt


Cold Galvanising Spray


An ultra long term corrosion protection for metal components requiring a permanent zinc-rich mid-grey coating.

Your benefits:


  • Ideal for components that cannot be galvanised using a hot dip process
  • Excellent corrosion protection
  • Can be used to repair the surface of galvanised components that have been damaged or removed due to welding or other mechanical operations
  • Cathodic mechanism - scratches are re-sealed by the formation of zinc oxide and carbonates
  • Non-toxic formulation - lead and chromate free
  • Temperature range -30°C to 450°C


Cold Galvanising Spray - Hot Dip


Triple Protection. Long term corrosion protections for metal components.

Your benefits:


  • Produces a permanent bright, glossy appearance with the lustre look of aluminium
  • Ideal for components that cannot be galvanised using a hot dip process
  • Unique combination of flexibility and hardness - resistant to peeling, flaking and fading
  • Repels water non-toxic formulation - lead and chromate free


Cold Galvanising Spray


Triple Protection. An ultra long term corrosion protection for metal components requiring a permanent light-grey coating. Ideal for components that cannot be galvanised using a hot dip process.

Your benefits


  • Triple protection - anti-corrosive, mechanically resilient and water resistant
  • Can be used to repair the surface of galvanised components that have been damaged or removed due to welding or other mechanical operations
  • Excellent long term corrosion protection
  • Durable, hydrophobic film - moisture repelled from surface to form beads of water
  • Non-toxic formulation - lead and chromate free
  • Temperature range -30°C to 450°C

Matt


  • Highly resistant to peeling, flaking and abrasion

Bright


  • Contains pure zinc, aluminium, synthetic resins and additives
  • Excellent repair for galvanised surfaces

RTD Spatter Release

Koyo logo

RTD Compound

RTD LiquidRTD Spray


RTD® Spatter Release


The performance of ROCOL® SPATTER RELEASE Spray has got even better.....
Rocol® Spatter Release Spray is designed to prevent the adhesion of molten weld spatter to the work piece, fixtures, jigs, shrouds and nozzles. The performance of Spatter Release Spray has been improved so that it offers many new benefits, this includes:

Your benefits


  • On average it lasts 60% longer than our leading competitor
  • Long lasting super fine spray pattern gives even better surface coverage - prevents over usage
  • Contains high levels of active ingredient - single pass coating that allowsmultiple welds
  • Now holds 33% extra product
  • Less aerosols used means a significant reduction in wastage costs
  • No hazard labelling - does not contain hazardous substances such as dichloromethane, which is commonly used in spatter release formulations


In addition to this it's:


  • Silicone free - leaves surfaces ready for painting or coatings
  • Very easy to clean
  • Made from renewable and biodegradable resources
  • Safe to use - non corrosive and non flammable


RTD® Liquid


Metal cutting compound which doubles tool life

Your benefits:


  • Suitable for the most severe cutting operations
  • Soft low melting-point paste
  • Formulated to cling to the tool providing excellent cutting performance
  • Application by brush - economical in use


RTD® Spray


Metal cutting lubricant which doubles tool life

Your benefits


  • Suitable for the most severe cutting operations
  • Ideal for use where accessibility is a problem
  • Can be applied directly to moving tools


RTD® Compound


Metal cutting lubricant which doubles tool life

Your benefits:


  • Suitable for the most severe cutting operations
  • Ideal for use where accessibility is a problem
  • Can be applied directly to moving tools


For further details contact your local ERIKS Service Centre on 0845 006 6000.


Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha