New Products From Loctite

New Loctite header

High performance industrial adhesives and sealants

Loctite 2400

Loctite 3090

Loctite® 2400


Threadlocking - Medium Strength Threadlocker, no labelling, Breakaway torque 20Nm.

Your benefits


  • Leading in health and safety
  • hazard symbols, no risk phrases & no safety phrases
  • "White" Material Safety Data Sheet - no entries in sections 2, 3, 15 and 16 of MSDS acc. to (EC) No. 1907/2006 - ISO 11014-1
  • Excellent chemical and thermal resistance of cured product
  • To be used where regular disassembly with hand tools for servicing is required

Loctite® 3090


Instant Adhesive - Gap filling, 2-component, low bloom, well suited for rubbers and porous and.or acidic surfaces.

Your benefits


  • Innovative, two-component technology
  • Reliably fast under all conditions
  • Unique high gap filling up to 5mm
  • Fast cure of excess adhesive


    • For further details contact your local ERIKS Service Centre on 0845 006 6000.


Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha