New products and innovations

Bearings 6

Innovations


ERIKS is at the cutting edge of bringing new bearing technology and innovation to the marketplace.

New technologies to improve reliability, reduce premature failure and reduce frictional losses can, when correctly applied, save you money, reduce unplanned downtime and keep your asset and plant running safely.



Recent innovations


Upgraded SKF Explorer self-aligning roller bearings

SKF Explorer Spherical Roller Bearings

  • All SKF self-aligning roller bearings have been upgraded to a new level of performance with SKF next-generation bearing steel
  • New material gives:
    • Superior balance between hardness and toughness
    • A higher degree of wear resistance
    • Improved robustness and reliability
  • Benefits
    • Significantly improved wear resistance
    • Twice the life in contaminated conditions
    • Twice the life in poor lubrication conditions


NSK Life-Lube™


  • The Life-Lube™ series combine the corrosion resistant properties of Silver-Lube® housings with the excellent sealing and lubricating properties of Molded-Oil™ inserts. Life-Lube™ units are specifically for use in industries where contact with water and process fluids is unavoidable
  • Product features
    • PBT thermoplastic resin housing
    • Molded-Oil™ inserts (with solid lubricant)
    • Martensitic stainless steel
    • Nitrile rubber seals
  • Benefits
    • Corrosion resistance
    • Resistant to contamination increasing operating life
    • No need for re-lubriciation

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha