New strategies for Mine and Quarry fleet maintenance

Quarry introduction

Time was when mine and quarry production and maintenance departments might sometimes be at loggerheads over MRO scheduling. However, times have been a-changing, reports Kyran Casteel, Contributing Editor, Mining World.

Today's asset-intensive operating companies focus on teamwork to achieve sustainable production efficiency, with equipment management safety being a key part of overall strategy. Indeed, world class operators are likely to regard asset management as a means of gaining competitive advantage. Fleet operators are therefore continually seeking methods and technologies that can improve asset management. Likewise, equipment suppliers seek to enhance their strength in the marketplace. Not only are these companies delivering products that are easier and
safer to maintain, they are also offering customers maintenance and repair contracts and staff training.

Production efficiency is typically measured as cost per ton, the balance between costs/hour and tons/hour. Analysis clearly shows that longer machine component life significantly influences overall operating cost. As well as from the quality of the manufacturing process, longer life derives initially from OEMs using the most appropriate materials available. Their options are being increased, with wear performance being just one area where materials suppliers are raising standards. For instance, steel grades now being assessed by OEMs include Creusabro 8000 which has shown a 46% or better increase in wear part life during comparative tests on excavator buckets.

The fireman in Penny Lane likes a clean machine but for quarrymen and miners contaminant-free equipment is essential. Caterpillar has reportedly stated that MR costs relating to fuel systems, transmissions, hydraulics and final drives can account for up to 70% of machine operating costs, while some estimates put the proportion of component failures resulting from surface degradation caused by fluid contamination at 75%. Mine and quarry operators must help ensure longer component life by first selecting optimal fuel, lubricants, greases, coolants, hydraulic fluids etc, and thereafter using a clean fluids strategy to keep these free of contaminants.

Contamination control primarily involves practical building design to create a clean environment and good housekeeping - clean benches, clean tools and clean parts - but monitoring the performance and condition of key components and fluids in critical machines provides an important reality check that will also help operations managers to maximise equipment uptime - a primary factor in achieving target tons per hour. On-site fluid analysis is becoming increasingly popular. Other help is also being made available, such as an Oil Conditioning Unit and an app for Android smartphones providing searchable filter product data.

On-machine monitoring technology has been rendered significantly more useful by new communications, telemetry and web-based data management tools that enable near- or real-time, on-demand performance and condition monitoring. Since this new technology also enables product experts at OEM headquarters to advise and support on-site maintenance engineers, it seems likely to increase mine and quarry operators' already growing interest in outsourcing the maintenance of increasingly high capacity (equals more expensive downtime) and complex equipment to the suppliers.

As the UK's leading industrial services company, ERIKS has extensive experience of supplying and maintaining quarrying equipment, using techniques already mentioned, like fluid analysis, online condition monitoring and on machine monitoring technology. and ensuring it performs in the exceptionally harsh conditions with maximum reliability, minimum maintenance and downtime, and optimum energy-efficiency. ERIKS also has wide-ranging Health and Safety know-how, enabling the company to supply products - and offer advice - to ensure not only that your employees are safe but also that you are fully compliant with all relevant legislation. Whilst the operating environment of the quarrying industry is unique - and uniquely challenging - ERIKS' comprehensive product range from the world's leading suppliers, unique level of service and depth of expertise are more than up to the challenge.

Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha