Nominal Dimensions and Weights

Model 3Model 4Model 83 / 4 / 8 EP
A115235235 
B150150150 
L400530530 
W265265315 
H300300300 
X606070 
Y656570 
E   180
Weight24kg27kg49kg10/20kg

For use with Model 3 heaters


RefLaminated Suspension BarsMin. bearing or component bore diameter through which bar will pass
2130114x14x26520mm 0.75 inch
2130220x20x26529mm 1.14 inch
2130325x25x26536mm 1.40 inch
2130430x30x26543mm 1.70 inch
2130540x40x26557mm 2.25 inch

For use with Model 4 and 8 heaters


RefLaminated Suspension BarsMin. bearing or component bore diameter through which bar will pass
2140114x14x40520mm 0.75 inch
2140220x20x40529mm 1.14 inch
2140325x25x40536mm 1.40 inch
2140430x30x40543mm 1.70 inch
2140540x40x40557mm 2.25 inch
2140650x50x40571mm 2.80 inch
21407100x50x405115mm 4.60 inch

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha