Nylon Tube

Nylon Tube

Nylon Tubing is manufactured to BS5409/1/2 tolerances, the tube is therefore has good mechanical strength, is light weight and has a good chemical and vibration resistance.

Nylon pressure tubing is suitable for transporting most pneumatic, oils, chemicals, liquids and has many uses in engineering and pharmaceutical industries for pneumatic equipment, fuel pipes and lubrication. Flexible and semi rigid grades of nylon tubing are available as well as a low toxic version for food / beverage and medical industries.


Nylon Tube Lengths
30m Coils (100ft)
Other Lengths to Order
Nylon Tube Colours
Natural, Black, Yellow, Red,
Blue, Green are Standard Others to Order
Nylon Tube Temperatures
-40°C to +60°C
Occasionally to +80°C



Nylon Tubing

(Product Category 1005)
Product
Code
Tube O.D.
(inches)
Tube I.D.
(inches)
Tubing Working
Pressure
Bar
Tubing Burst
Pressure
Bar
Min Bend
Radius
(inches)
1005-T03062392950.062301205/16
1005-T03075392950.075281125/16
1005-T04095118100.096261045/16
1005-T05117424300.117261043/8
1005-T061701/40.1717681/2
1005-T061901/40.1915601
1005-T082125/160.212228839301
1005-T082425/160.24217681.25
1005-T102503/80.2522881
1005-T123751/20.37515601.5
1005-T165005/80.517682.5
1005-T195943/40.59416644
1005-T2581310.81315607


Product
Code
Tube O.D.
(inches)
Tube I.D.
(inches)
Tubing Working
Pressure
Bar
Tubing Burst
Pressure
Bar
Min Bend
Radius
(inches)
1005-TM42542.5261048
1005-TM5353249610
1005-TM53353.3166412
1005-TM6464166413
1005-TM85585.5228822
1005-TM8686176832
1005-TM107107228826
1005-TM108108176850
1005-TM12101210145460
1005-TM15121512145475
1005-TM16121612186685
1005-TM181418141666110
1005-TM221722171666140
1005-TM282228221560180

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha