O-Ring Groove Wizard

O-Rings

Precision O-Rings

O-Rings - ERIKS has developed over 200 material compounds, that satisfy various international standards, for the production of our O-Rings. We are also able to produce O-Rings to FDA, USP Class VI, EC 1935, WRC, KTW & DVGW specifications in small quantities in over 50 compounds to 5000 mm diameter.

ERIKS can supply most customers O-Rings from stock in no fewer than 20,000 standard sizes. Quad-ringsĀ®, back-up rings and cords are also available but if even our extensive stock doesn't hold the precise O-ring seal you're looking for, we can produce new moulds within 24 hours, and small quantities of nonstandard O-rings - such as coloured versions - in just 1-5 days.

Even when we reduce the turnaround time, we never lower our standards:


Using only the most effective O-Ring compound formulations, whilst adhering to rigorous inspection both during and after O-Ring production. Our total quality system meets ISO 9001:2002, and continuous quality improvement is the keystone of our processes. That's why our in-house laboratory (Material Technology Centre) conducts stringent quality checks, including o-ring material composition analysis, Compression Set and o-ring Fluid Immersion Testing.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha